Beli Pneumatic Transducer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FURUNO Transducer
    Mulai

    Rp4.699.900

    FURUNO Transducer
    Deskripsi:
    White Line feature - Discriminate fish lying near the bottom- The top edge of the sea floor is displayed in white to clearly show structures.- This feature helps to discriminate bottom fish distinctly.Configurable Alarm function (depth, fish echoes, etc.)Post-processing Gain Control applied to all echoes displayed on the screenShare and display information on a chart plotter*Furuno's TLL (Target Lat/Lon) output allows you to interface the FCV-688 with your chart plotter so that you can mark fishing spots with various information (L/L, Depth, Water Temp, Fish size, Bottom).* Required connection to chart plotter.Fast transmission rate of 3,000 PRR (Pulse Repetition Rate) per minute (at 5 m depth range)ScreenshotsBottom Discrimination - Graphic modeBottom Discrimination - Probability modeACCU-FISH™ modeWhite Line functionFish Alarm function
    atribut:
    • Frequency (kHz): 50 and 200
  2. WEIDMULLER Bridge Measuring Transducer
    Mulai

    Rp9.999.900

    WEIDMULLER Bridge Measuring Transducer
    atribut:
    • Depth (mm): 113.6
    • Depth (inch): 4.472
    • Width (inch): 0.886
  3. PROTO Bench Mount Torque Transducer
    Mulai

    Rp40.999.900

    PROTO Bench Mount Torque Transducer
    Deskripsi:
    Bench-mount torque transducers convert mechanical torque into an electrical signal so the torque reading from a tool can be reviewed and recorded for future reference. They free up the user's hands while testing torque wrenches and screwdrivers to determine if they are operating within specifications. Torque transducers provide a stable platform for torque testing and are suitable for use in a lab or location where torque wrenches and screwdrivers are frequently tested for proper torque.
    atribut:
    • Accuracy (%): 0.005
    • Calibrates: Torque Wrenches
    • Color: Red
    • Features: All-In-One Unit Used as an Accurate Torque Wrench and as aAn Accurate Torque Tool Tester, Automatic Set-Up of Transducers, First Peak of Torque Mode Allows Hand Calibration of Click Type Torque Wrenches, Memory, Plug and Play Torque Transducers
  4. NEW FLOW Pressure Transducer
    Mulai

    Rp1.799.900

    NEW FLOW Pressure Transducer
    Deskripsi:
    PT3100 is suitable for the media of fluid and gas. Several measure ranges are available for a variety of automotive, industrial and commercial applications.Over Range Protection:1. Proof pressure range are 3 times of full scale.2. Burst pressure range are 10 times of full scale.3. Response time: ≤1ms
    atribut:
    • Pressure Range (bar): -1/0
    • Wetted Parts Material: SS316 (Standard)
    • Connection Port (inch): 1/4 NPT
    • Accuracy: ±0.5% of full scale (41% F.S full scale for -1~0bar to 0~2.5bar only)
    • Power Supply (V): 11 to 30 DC
    • Output Signal: 4-20 mA, 2 wires
    • Conduit Connection: M12 & Mini DIN Connectors, plastic
    • EMC Compatibility: 80MHz-1GHz
    • Material of Wetted Parts:: SS316 or SS304
    • Operating Temperature (°C): -10 to +80
    • Process Connections (inch): 1/4 NPT Male
  5. KANON Screwdriver Transducer for Electric KD Series (Obeng)
    Mulai

    Rp3.399.900

    KANON Screwdriver Transducer for Electric KD Series (Obeng)
    atribut:
    • Compatible Model: DC controller type electric screwdriver
  6. Cole Parmer Transducer Gauge Pressure (Sensor Tekanan)
    Mulai

    Rp83.999.900

    Cole Parmer Transducer Gauge Pressure (Sensor Tekanan)
    Deskripsi:
    Rotate cover to access zero and span potentiometers. Transmitters with 4 to 20 mA output have red (positive power) and black (output) wires. Transmitters with 0.2 to 5.2 V output have red (positive power), green (output), and black (common) wires.
    atribut:
    • Electrical Connections: 6-ft (1.8-m) cable
    • Media Compatibility: Gases and liquids compatible with wetted materials
    • Diameter (inch): 1
    • Length (inch): 4 7/16
    • Length (cm): 11.3
    • Accuracy (%): ±0.25 (full-scale)
    • Battery Type: 9 to 30 VDC
    • Diameter (cm): 2.5
    • Maximum Temperature (°C): 65
    • Maximum Temperature (°F): 260
    • Minimum Pressure (PSI): None
    • Minimum Temperature (°C): -40
    • Minimum Temperature (°F): -40
    • Process Connection (inch): 1/4 NPT(M)
    • Unit of Measurement: psi
    • Wetted Materials: 316 SS
  7. Cole Parmer Transducer Absolute Pressure (Sensor Tekanan)
    Mulai

    Rp99.999.900

    Cole Parmer Transducer Absolute Pressure (Sensor Tekanan)
    Deskripsi:
    Rotate cover to access zero and span potentiometers. Transmitters with 4 to 20 mA output have red (positive power) and black (output) wires. Transmitters with 0.2 to 5.2 V output have red (positive power), green (output), and black (common) wires.
    atribut:
    • Accuracy (%): ±0.25 (full-scale)
    • Minimum Pressure (psia): None
    • Minimum Temperature (°F): -40
    • Maximum Temperature (°F): 260
    • Minimum Temperature (°C): -40
    • Battery Type: 9 to 30 VDC
    • Diameter (cm): 2.5
    • Diameter (inch): 1
    • Electrical Connections: 6-ft (1.8-m) cable
    • Length (cm): 11.3
    • Length (inch): 4 7/16
    • Maximum Temperature (°C): 65
    • Media Compatibility: Gases and liquids compatible with wetted materials
    • Process Connection (inch): 1/4 NPT(M)
    • Unit of Measurement: psia
    • Wetted Materials: 316 SS
  8. ZEMIC Load Cell Pressure Transducer (Sensor Tekanan Timbangan)
    Mulai

    Rp5.799.900

  9. SMC Electro - Pneumatic Regulator (Regulator Tekanan Udara)
    Mulai

    Rp6.999.900

    SMC Electro - Pneumatic Regulator (Regulator Tekanan Udara)
    atribut:
    • Thread Type: Rc
    • Power Supply Voltage: 24
    • CE-Compliant: Standard Type
  10. SNDWAY Monitor Kualitas Udara PM2.5 dengan Sensor Kelembapan dan Suhu (Pengukur Kualitas Udara Ruangan)
    Mulai

    Rp1.299.900

    SNDWAY Monitor Kualitas Udara PM2.5 dengan Sensor Kelembapan dan Suhu (Pengukur Kualitas Udara Ruangan)
    Deskripsi:
    SNDWAY Air Quality Monitor DigitalAlat kecil yang seperti alarm tidur ini memiliki fungsi yang sangat berguna karena dapat mengukur kualitas udara melalui parameter PM 2.5 (partikel super kecil yang dapat membahayakan kesehatan paru-paru) sekaligus mengukur temperatur dan kelembapan udara!Segera miliki alat ini untuk memastikan kondisi udara di rumah Anda!
    atribut:
    • PM 2.5 Measuring (µg/m³): 0 - 500
    • PM 2.5 Sensor: Plantower Laser Particulate Matter Sensor
    • Temperature Range & Accuracy (C): 10 - 50 0.3
    • Humidity Range & Accuracy (RH): 0-99% 3
    • Battery (mAh): 580 (4.5hours)
    • Resolution (µg/m³): 1
  11. SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)
    Mulai

    Rp50.900

    SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)
    Deskripsi:
    Most popular type. For pipe fitting to same direction from female screw part.
  12. ERGENE MAF Sensor Cleaner AC Spray (Pembersih Sensor Aliran Udara)
    Mulai

    Rp92.900

    ERGENE MAF Sensor Cleaner AC Spray (Pembersih Sensor Aliran Udara)
    Deskripsi:
    ERGENE AC Cleaner Spray 250ml. Adalah Pembersih AC Yang Sempurna dan Terbaik Untuk Membersihkan Jamur dan Lumut, Serta Mereduksi Bau Busuk Dari Sistem Pendingin. Cara Penggunaan : Untuk AC Rumah. - Buka Tutup AC dan Bersihkan Dengan ERGENE AC Cleaner Spray. - Nyalakan AC Sekitar 3- 5 Menit. - Semprotkan ERGENE AC Cleaner Spray Kedalam Kisi-Kisi Secara Merata Dengan jarak 10-15cm. - Bersihkan Kotoran Yang Tebal Dengan Menggunakan Sikat. Untuk AC Mobil. - Hidupkan AC Mobil Sekitar 2 -3 Menit, Lalu Matikan AC Mobil Kembali. - Semprotkan ERGENE AC Cleaner Spray Kedalam Ventilasi Udara Keluar Dengan MenggunakanExtention Tube. Tunggu Sesaat, lalu Hidupkan Kembali AC Mobil.
    atribut:
    • Size (ml): 250
  13. SMC Air Cylinder (CQ2) 40mm (Silinder Pneumatik)
    Mulai

    Rp629.900

    SMC Air Cylinder (CQ2) 40mm (Silinder Pneumatik)
    atribut:
    • Port Thread Type: Rc/M Thread
    • Made To Order: Standard
    • Auto Switch: Without Auto Switch
    • Bore Size (mm): 40
  14. SMC Filter Regulator (Regulator Filter Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

  15. SMC Air Cylinder (CXS) 10mm (Silinder Udara)
    Mulai

    Rp1.799.900

    SMC Air Cylinder (CXS) 10mm (Silinder Udara)
    atribut:
    • Auto Switch: Without Auto Switch (Built-in Magnet)
    • Made To Order: Standard
    • Bore Size (mm): 10
  16. INGCO Mini Air Compressor Pump (Pompa Udara Kompresor)
    Mulai

    Rp509.900

    INGCO Mini Air Compressor Pump (Pompa Udara Kompresor)
    atribut:
    • Power Supply (V): DC 12
    • Rated Current (A): 10
    • Set Contents: With 1PCS LED light With 3M cord with cigarette lighter With 1Pcs battery clips With 4pcs nozzle adapters Packed by color box
    • Maximum Airflow (L/minute): 35
    • Maximum Pressure (bar): 10
Daftar Harga Pneumatic Transducer Terbaru October 2026
FURUNO TransducerRp4.699.900
WEIDMULLER Current measuring transducerRp4.399.900
WEIDMULLER Bridge Measuring TransducerRp9.999.900
PROTO Bench Mount Torque TransducerRp40.999.900
NEW FLOW Pressure TransducerRp1.799.900
KANON Screwdriver Transducer for Electric KD Series (Obeng)Rp3.399.900
Cole Parmer Transducer Gauge Pressure (Sensor Tekanan)Rp83.999.900
Cole Parmer Transducer Absolute Pressure (Sensor Tekanan)Rp99.999.900
ZEMIC Load Cell Pressure Transducer (Sensor Tekanan Timbangan)Rp5.799.900
SMC Electro - Pneumatic Regulator (Regulator Tekanan Udara)Rp6.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)